MSA Filter Cover Assembly for Altair® 5 Multigas Detector, 10083591
Write a Review
|
Questions & Answers (0)
Product Description
Filter Cover Assembly for Use with Altair® 5X Multigas Detector
PRICE
$64.95
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/8 in |
| Height | 1-5/8 in |
| Weight | 0.3 lbs |
| Diameter | 3/8 in |
Product Details
| Flow Rate | 250L/Minute LPM |
| Type | Accessory |
| Color | Red |
| Operating Temperature | -20% C to 50% C |
| For Use With | Altar® 5X |
| Material | Polyurethane |
| Description | Filter Cover Assembly |
| Package Quantity | 2 |
| Manufacturers Part Number | 10083591 |
| Brand | MSA Safety |