- All wood construction--no metal--no rust or corrosion
- Constructed of 1" multi-ply exterior-grade plywood
- Sized for convenient storage of corrosive chemicals on your laboratory bench
- Painted with multiple coats of chemical-resistant paint
- Cabinet floor constructed as a 2" liquid-tight trough for containment of spills
SciMatCo 2.5 Liter Acid Corrosive Cabinet, Manual Close, 1 Door, Plywood, 16-3/4"Wx15-3/4"Dx21-1/4"H
Write a Review
|
Questions & Answers (0)
Product Description
SciMatCo 5x2.5 Liter, Bench Corrosive Cabinet, 16-3/4"W x 15-3/4"D x 21-1/4"H
PRICE
$1,049.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-3/4 in |
| Depth | 15-3/4 in |
| Height | 21-1/4 in |
| Weight | 45 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Acid Corrosive Cabinet |
| Number of Adjustable Shelves | 0 |
| Color | Blue |
| Door Type | Manual Close |
| Handle Type | Pull |
| Style | Countertop |
| Capacity | (5) 2.5 Liter Bottles |
| Number of Doors | 1 |
| Material | Plywood |
| Construction Type | Assembled |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | SC8063 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | SciMatCo |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA, UFC |