Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Commercial Products

Model # :WBB2060934

MPN #: ENC-20-18-ALM

18 Capacity, 20 Lbs. Cylinders, Aluminum Gas Cylinder Cage, 30"W x 44"D x 68"H, Silver, Manual Close

Product Description
LPG gas bottles and cylinders should be protected from theft and unauthorized access. These heavy duty construction Gas Cylinder Cages are secure, durable and are easy to use. Gas Cages have a security lock, adjustable leg levelers, and welded loading hooks. Heavy duty mesh allows visibility and provides product security.

PRICE
$1,745.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1745.00
Buy 6 units - 10 units
1659.00Save $86.00 (5%)
Buy 11+ units
1609.00Save $136.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth44 in
Height68 in
Weight220 lbs
Cylinder Size20 lb

Product Details

TypeCylinder Cabinet
ColorSilver
Door TypeManual Close
SeriesMesh
StyleHorizontal
Capacity18 Cylinders
Cylinder TypePropane
MaterialAluminum
Construction TypeUnassembled
DescriptionAluminum Gas Cylinder Cage, 18 Capacity, 20 Lbs. Cylinders
Package Quantity1
Manufacturers Part NumberENC-20-18-ALM
Base TypeLeveling Feet
BrandEncore Commercial Products

Warranty

Warranty1 yr