- Insulated for Electrical Work: The handles are insulated to protect against electrical shock for voltages up to 1000 V AC and 1500 V DC. They are individually tested and VDE certified in accordance with IEC 60900.
- Dedicated Wire Cutters: The pliers have a 0.9 inch cutting capacity for a variety of wire and cable sizes. Two opposing knives meet in the center, offering clean wire cuts with less effort.
- Flared Handles: The tops of the handles are flared to give your hand a positive stop to push against without slipping towards the conductive head of the pliers.
- Materials: The body of the pliers is made of drop-forged steel that's oil-hardened to 43 - 45 HRC and enamel-coated, the yellow handle core is made of hard polypropylene, and the red handle overmold is made of soft, grippy thermoplastic elastomer (TPE)
Tekton 6-13/16" Insulated Diagonal Cutting Plier, Red/Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$37.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-13/16 in |
Product Details
| Handle Material | TPE/Polypropylene |
| Type | Cutting Pliers |
| Wire Cutter | Yes |
| Spring Loaded | No |
| Jaw Shape | Diagonal |
| Handle Type | Non-Slip |
| Style | Insulated Diagonal Cutter |
| Insulated | Yes |
| Country of Origin | Germany |
| Material | Steel |
| Handle Color Family | Red/Yellow |
| Manufacturers Part Number | PVC00007 |
| Handle Style | Plastic Dipped |
| Brand | Tekton |