Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Tekton

Model # :WBB3788072

MPN #: PCT00007

Tekton 7-1/2'' Diagonal Cutting Plier, Red

Product Description
Knife-to-Knife Cutting Jaws: Machining the blades to an 82-degree angle allows them to be strong yet sharp, producing a smooth, clean cut with minimal effort. They are comprised of two opposing blades that meet in the center, resulting in an extremely reliable cutting method, especially for harder wires. The blades are finely beveled and induction-hardened to 58–64 HRC to produce a refined semi-flush cut.

Ergonomic Hand Position and Clearance for Fingers: "Diagonal" describes the offset of the blades relative to the plane of the handles, providing a more comfortable hand and wrist position for most operations and clearance for fingers when working close to adjacent surfaces.

Wide Profile Handles: The flat handles have an extra-wide, gently rounded profile that creates a large, smooth contact surface. This spreads out the pressure against your hand so you can comfortably squeeze as hard as needed.

Vinyl Grips: Slim single-layer vinyl grips offer a smooth, nonslip surface that is easy to clean.

Features:
  • Cuts copper, aluminum, and soft steel wire in solid, stranded, and braided forms (28-4 AWG)
  • Cutting Capacity for Copper Wire: 4 AWG
  • Stout, strong build won't bend or twist under stress


PRICE
$22.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in

Product Details

Handle MaterialVinyl
TypeCutting Pliers
Wire CutterYes
Spring LoadedNo
Jaw ShapeDiagonal
Handle TypeNon-Slip
StyleDiagonal Cutter
InsulatedNo
Country of OriginTaiwan
MaterialSteel
Handle Color FamilyRed
Manufacturers Part NumberPCT00007
Handle StylePlastic Dipped
BrandTekton