20 MODII HDR DRST B/A .100CL LF
HEADER ASSEMBLY, MOD II, BREAKAWAY, DOUBLE ROW,
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 6-146253-0 |
| Type | Connector Headers & PCB Receptacles |
| Brand | TE Connectivity / Amp Brand |
Related Products
Features Versatile and cost-effective, Uni-Lok connectors are designed to accept a wide range of wire combinations. Swept mini-wings provide additional torque. Square-wire spring grabs and holds wires for secure connections. Long skirt covers stripped wires. Rated at 600 V Max. in building wire and at 1000 V Max. in lighting fixtures/luminaries and signs. Copper-to-copper connections only.
Economical. Dieless - no dies to buy or lose. Compression connectors are UL listed and CSA certified when installed in accordance with manufacturer's installation instructions. Widest range available - crimps #8-250 kcmil aluminum or copper. Costs less than expensive hydraulic tools. Quality all-steel durable construction. Unique telescopic handle design provides increased leverage. At 250 kcmil, the TDM-250 requires less handle load than conventional 250 kcmil tools require at 250 kcmil. Easily adjustable tool settings. Easy-to-read settings are provided on calibrated index plates, one ...
Features The industry standard twist-on connector with top quality, performance and durability. Color-coded for easy size selection. Tight, square-wire spring makes quick, secure connections for positive continuity. Tough, thermoplastic shell shields against environmental extremes. Resists chemical action from hydrocarbons, diluted acid or alkaline solutions. Flame-retardant properties resist heat distortion up to 105 °C (221 °F). High-dielectric shell features deep skirt design to prevent exposure of bare wire. Copper-to-copper connections only.
Wiregard®, Red, #86 - 500 pk. Features Unsurpassed quality and durability in a high-leverage, easy-on wing-type design. Wings are knurled for a sure grip and offset from centerline for greater twisting leverage. Square-wire plated spring instantly adjusts to the shape and size of the splice. Flame-retardant properties resist heat distortion up to 105 °C (221 °F). High-dielectric shell features deep skirt design to prevent exposure of bare wire. Copper-to-copper connections only.
Features Constructed with Heat Shrink insulation - adhesive lined to waterproof and environmentally seal electrical connections when crimped and heated. Insulates and protects connections from wire pullout, moisture intrusion and abrasion. Heat-activated adhesive melts and flows to create a seal. Resists salt water, oil, gasoline and other environmental contaminants. Rated at 600 Volt Max. Temperature rating: 221 °F (105 °C).