Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quick Cable

Model # :WBB1148959

MPN #: 6401-005FL

Quick Cable 6401-005FL 90° Bent MagnaLugs, 2 & 1 Gauge, 5 Pcs

Product Description
Features:
  • Braided Ground Strap
  • Fine stranded copper conductor for maximum conductivity and flexibility
  • Corrosion resistant tin plating ensures years of dependable service
  • Available as°/8" and°/2" lug to lug as well as straight clamp to lug styles
  • Packed in poly bags or retail packaging, bulk quantities also available
  • Can custom build to your requirements
  • Can also die cast lead connectors on, 6 gauge and 1 gauge
PRICE
$31.95

Min. purchase quantity is 7
7
7
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Gauge2 & 1 ga

Product Details

Manufacturers Part Number6401-005FL
MaterialTin Plated Copper
Package Quantity5 PCS/Bag
DescriptionBent MagnaLugs
BrandQuick Cable