- F-Type Coaxial Connector
- For use with RG-6/Quad Coaxial Cable
- Nickel plated to resist corrosion
Gardner Bender GDC-6CM F-Series Compression Connector (Rg-6) - 4 pack
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | GDC-6CM |
| For Use With | RG-6/Quad |
| Package Quantity | 4 |
| Brand | Gardner Bender |
Related Products
Economical. Dieless - no dies to buy or lose. Compression connectors are UL listed and CSA certified when installed in accordance with manufacturer's installation instructions. Widest range available - crimps #8-250 kcmil aluminum or copper. Costs less than expensive hydraulic tools. Quality all-steel durable construction. Unique telescopic handle design provides increased leverage. At 250 kcmil, the TDM-250 requires less handle load than conventional 250 kcmil tools require at 250 kcmil. Easily adjustable tool settings. Easy-to-read settings are provided on calibrated index plates, one ...
Manufactured from high conductivity seamless aluminum tubing. Tin-plated to inhibit corrosion and factory prefilled with oxide inhibitor compound. Beveled entry for easy cable insertion. Positive cable stops to ensure proper insertion of conductors to full depth. Connectors are marked with catalog number, wire size, die index, and crimp locations. Color coding conforms to industry requirements ensuring proper die selection for a faster installation. Connectors are suitable for voltages up to 35KV if taped according to accepted practices. Connectors are UL Listed and CSA Certified with ...
Manufactured from high conductivity seamless copper tubing. Tin-plated to inhibit corrosion. Beveled entry for easy cable insertion. Inspection window ensures full cable insertion. Two hole mounting pad assures maximum secureness. Color coded barrels are marked with die index numbers. Connectors are suitable for voltages up to 35KV. Connectors, including 45° and 90° angles, are all UL Listed and CSA Certified. Connectors are UL Listed and CSA Certified with Penn-Union, Burndy, T&B, Huskie, Greenlee and Versa-Crimp® style tooling. Connectors are RoHS compliant.
Manufactured from high conductivity seamless copper tubing. Tin-plated to inhibit corrosion. Beveled entry for easy cable insertion. Positive cable stops to ensure proper insertion of conductors to full depth. Long barrel provides high pull out force and added secureness for improved mechanical and electrical properties. Color coded barrels are marked with die index numbers. Connectors are suitable for voltages up to 35KV if taped according to accepted practices. 5KV is the maximum voltage level in all bare splice applications. Connectors are UL Listed and CSA Certified with Penn-Union, ...
Manufactured from high strength copper alloy - highly resistant to corrosion and season cracking. For use with a wide range of copper solid, compact, compressed, concentric, copperweld conductors, and rebar. For use with two conductors in electrical power applications, grounding/bonding, and direct burial applications. Connectors are UL Listed and CSA Certified and are RoHS compliant. True Hex design allows for excellent position grip and assured torquing.