Plano ProLatch™ StowAway® 6-21 Adjustable Compartment Box,11"W x 7-1/4"D x 1-3/4"H, Clear
To ensure tackle is completely protected, Plano offers a full line of StowAway® utility boxes that feature its advanced ProLatch™ locking system. These latches offer added security to ensure lures and gear stay put, even if tossed around in transit or in use.
Plano ProLatch™ StowAway® 6-21 Adjustable Compartment Box,11"L x 7-1/4"W x 1-3/4"H, Clear - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$84.00 Sold in packages of 6 / $14.00 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 7-1/4 in |
| Height | 1-3/4 in |
| Weight | 0.8 lbs |
Product Details
| Assembly Required | No |
| Type | Compartment Box |
| Color | Clear |
| Series | Prolatch StowAway |
| Dividers | Adjustable |
| Style | Single-Sided |
| Material | Polypropylene |
| Number of Compartments | 6 - 21 |
| Package Quantity | 6 |
| Manufacturers Part Number | 2360001 |
| Brand | Plano Molding |
Warranty
| Warranty | Lifetime Limited |