Quantum QB400 Organizer Box - 2-8 Adjustable Compartments - 7-3/4"L x 5-1/2"W x 1-3/4"H - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Organizer Box: Can create from 2-8 compartments.
Utility boxes offer compartments for small and medium parts storage. Manufactured of clear, see-through polypropylene.
Utility boxes offer compartments for small and medium parts storage. Manufactured of clear, see-through polypropylene.
PRICE
$52.32 Sold in packages of 12 / $4.36 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-3/4 in |
| Depth | 5-1/2 in |
| Height | 1-3/4 in |
| Weight | 0.4 lbs |
Product Details
| Assembly Required | No |
| Type | Compartment Box |
| Color | Clear |
| Dividers | Adjustable |
| Style | Single-Sided |
| Material | Polypropylene |
| Number of Compartments | 2 - 8 |
| Package Quantity | 12 |
| Manufacturers Part Number | QB400 |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |