Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plano Molding

Model # :WBB3205149

MPN #: P000267

Plano Molding® StowAway New Design Compartment Box, 14"W x 7-1/4"D x 1-3/4"H, Black/Clear

Product Description
The Plano® StowAway® 3700™ stow was designed to keep your baits separated and safe in one place, protective features include Rustrictor corrosion and rust-preventive technology to keep out moisture.

Features:
  • Adjustable compartments with rigid pre-cut dividers for simple, quick box setup and adjustments
  • Rustricor™ corrosion resistant technology helps combat rust and corrosion
  • Single latch design for quick, one-handed opening and secure closure
  • Large and reusable dedicated labeling area
  • Transparent lid for easy content identification
  • Additional divider slots allow for improved configurability and organization


PRICE
$10.75

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth7-1/4 in
Height1-3/4 in
Weight3 lbs

Product Details

TypeCompartment Box
ColorBlack/Clear
SeriesStowAway
DividersAdjustable
StyleSingle Sided Compartment Box
MaterialPolypropylene
Number of Compartments4 - 64
Package Quantity1
Manufacturers Part NumberP000267
BrandPlano Molding