6-32 x 1-1/4" Security Machine Screw - Pan Phillips Head - 18-8 Stainless Steel - 100 Pk
Write a Review
|
Questions & Answers (0)
Product Description
6-32 x 1-1/4" Security Machine Screw - Pan Phillips Head - 18-8 Stainless Steel - Pkg of 100
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Traditional Phillips drive with tamper-resistant pin added for security. Easy to drive & remove with matching tool. Cannot be removed with Phillips Screwdriver.
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Traditional Phillips drive with tamper-resistant pin added for security. Easy to drive & remove with matching tool. Cannot be removed with Phillips Screwdriver.
PRICE
$61.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Size | #6 |
| Head | Pan |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips - Pin |
| Country of Origin | Made in USA |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Description | Tamper Resistant Machine Screw |
| Manufacturers Part Number | 2.632114PS |
| Grade | 18-8 Stainless Steel |
| Brand | Tamperproof Screw |