Buyers 6.3" Rectangular 36 LED Floodlight - 1492194
Write a Review
|
Questions & Answers (0)
Product Description
The Buyers Products 6.3 Inch Rectangular LED Flood Light features new HLD (High Lumen Density) optics to achieve maximum light output. It has 36 LEDs and boasts 7920 lumens. The light has a clear lens and a blunt cut 11 inch wire lead. The flood light has black powered-coated aluminum housing, and a stud mount with included hardware. The light is IP68/IP69K rated for extreme water and dust resistance, and backed with a 5 year warranty.
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-2/7 in |
| Depth | 3-4/5 in |
| Height | 5 in |
| Size | 6.3" |
| Lead Length | 11 in |
Product Details
| Type | Flood and Spot |
| Lens Color Family | Clear |
| Color | Clear |
| Amperage | 7.3 A |
| Number of LEDs | 36 |
| Style | Rectangular |
| Mounting Location | Blunt Cut |
| Wattage | 88 W |
| Voltage | 12 V |
| Description | Flood Light |
| Manufacturers Part Number | 1492194 |
| Respirator Connection Type | Blunt Cut |
| Lumens | 7920 |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | IP68, IP69K |