Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Race Sport Lighting

Model # :WBB3145197

MPN #: 1007715

Race Sport Lighting Reverse Bolt-On Hitch Bar LED Flood Light For 2021-2022 Ford F150

Product Description
2021-2022 Ford F150 Hitch Bar Reverse 7in LED Flood Lighting Heavy Duty Bolt-On Blacked Out Kit with Heated Lens and Dual End Light Cap.

2021-2022 Ford F150 Hitch Bar Kit - This Kit is designed to provide 270 degrees of rear and side facing light.

Features DUAL Inner and Outer end caps. Inner to illuminate the Hitch Ball and the outer to provide light just behind the rear tires to make sure you never hit a curb and of course Heated Roadrunner High Performance Lights for trailering in the rear.

All Hitch Bars™ are proudly made in the USA.

Specifications:
  • 3x3" 3/16 Steel Tube Framed Construction To Match The Dimensions Of The Stock Hitch Frame
  • Satin Black Powder Coated For Durability
  • 3D Printed Carbon Reinforced Endcaps
  • 47 Degree Down Angled Marine Grade Side Lights To Light Up The "Ground To Tire" Area Around The Rear Wheels
  • 2 Bolt Installation - Hardware Included
  • Easy To Install 4-Pin Harness Connectors On Each Light And A 25' Hardwire Harness For A No Splice Installation (Installation Harness Include)
  • No External Welds To Rust
  • Lifetime Frame Guarantee Against Defects In Manufacturing
  • Est. Labor Hours - 2
  • Harmonization Code - 8512.20.2080
  • Universal or Vehicle Specific - Vehicle Specific
  • Beam Pattern - Flood
  • Kelvin (Color Temperature)- 5,700K
  • IP Rating - IP67
  • Chip Type - OSRAM
  • DIM Weight - 19.92 lb.
  • Reverse Polarity - Trailer Hitch Adapter
  • SEMA Product - Trailer Hitch Adapter
  • Part Type ID 54196


PRICE
$769.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Depth9 in
Height36-3/16 in
Weight20 lbs
Size8-1/2 " x 9 " x 36-3/16 "

Product Details

TypeReverse Bolt-On Hitch Bar LED Flood Light
ColorBlack
Amperage4.4 A
For Use WithOEM Truck Hitch
StyleBolt On
Voltage10-30VDC
FinishBlack Powder Coat
MaterialSteel
DescriptionReverse Bolt-On Hitch Bar Light System
Watts60 W
Package Quantity1
Manufacturers Part Number1007715
Lumens5750
BrandRace Sport Lighting

Warranty

WarrantyLifetime Limited