en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB208454

MPN #: 69406

Vollrath® 6.5 Qt 10" Hd Sauce Pan-Pl Handle - Pkg Qty 2

|
Questions & Answers (0)
PRICE
$201.90Sold in packages of 2 / $100.95ea
Usually ships in 5 to 8 days
Straight Sided Sauce Pans. 6 gauge. New Trivent™ Handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort. TriVent™ Silicone Handles are rated at 450°F (232°C) for stovetop or oven use. Heavy gauge impact resistant 3004 aluminum. Double-thick bottom heats evenly and eliminates hot spots. Smooth surface for easy cleaning. Ideal for sauces, vegetables, rice, cereals, or soups. Large radius corners for easy stirring and cleaning. 10" diameter. 6-1/2 quart capacity. Sold in package quantity of 2. Priced each.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.