Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waterloo Healthcare

Model # :WBB2237939

MPN #: UXRLU-333669-RED

Waterloo Healthcare 6-Drawer Steel X-Tall Emergency Cart, Lever Lock, Red

Product Description
Waterloo Healthcare 6-Drawer Steel X-Tall Emergency Cart, Lever Lock, Red

Economical steel crash carts offer a robust work platform that can be configured with accessories to address your code cart needs. Shares many of the same great features as our aluminum cart but at a more economical initial price. Standard features include:
  • Single pull-out shelf provides additional work surface
  • Removable ABS plastic top
  • Smooth ball bearing slides with auto-close mechanism to pull the drawer fully closed.
  • Advanced nylon reinforced polycarbonate bumper provides a wider wheel base and greater cart stability and protection. Single piece construction resists scuffs and scratches.
  • 5" Premium "Easy roll" sealed bearing casters with precision bearing swivels. Thread guards minimize sutures and other materials from collecting around axles and keep carts rolling smoothly
  • Cart is shipped fully assembled (only need to install the two push handles)
Drawer Configuration:
  • Drawer Dimensions: 22"W x 16-1/2"D
  • Drawer Height: 3", 3", 3", 6", 6", 9"
Please Note: A number of optional accessories available for the Waterloo medical cart (sold separately):
  • Drawer Dividers & Trays
  • Oxygen Tank Bracket
  • Waste Basket
  • Sharps Container Mounting Bracket
  • Glove & Mask Box Holder
  • Chart Holder
  • IV Pole
  • Wire Basket
  • Cardiac Board Mount
Please see BROCHURE page 28-34 for additional cart accessories. Optional accessories can be ordered by a special order. Please call Global's Customer Service 888.978.7759 for details.

PRICE
$2,399.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29 in
Width24-1/2 in
Height45 in
Wheel Diameter5 in
Drawer Dimensions(3) 3"H, (2) 6"H, (1) 9"H

Product Details

Assembly RequiredNo
Lock TypeLever Lock
TypeAcute Care Cart
ColorRed
Number of Drawers6
Wheel Type2 Brake, 1 Steering, 1 Full Swivel
StyleEmergency Cart
Number of Shelves1
MaterialSteel
Package Quantity1
Manufacturers Part NumberUXRLU-333669-RED
BrandWaterloo Healthcare