Wilton Tradesman 1745XC Vise, 4-1/2" Jaw Width, 3-1/2" Jaw Opening, 3-1/4" Throat Depth
Write a Review
|
Questions & Answers (0)
Product Description
The Tradesman XC vise is designed to handle the most demanding clamping applications under the most extreme environmental conditions. Unlike most vises that have a fixed center nut, all Tradesman round channel vises use a nut anchored at the rear which provides straight line pull and even pressure resulting in greater durability. The round channel design also allows for a completely enclosed spindle and nut assembly keeping debris out and lubrication in for a lifetime of smooth operation. For ultimate versatility, all Tradesman vises are equipped with main jaws, pipe jaws and a machined anvil work surface. The Tradesman XC models also include electroless nickel coating of key components, prolonging life in corrosive environments, saving hundreds of dollars on repairs and avoiding countless hours of lost work downtime.
See price in cart
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Jaw Width | 4-1/2 in |
| Throat Depth | 3-1/4 in |
| Jaw Height | 3/4 in |
| Size | 4-1/2 in |
| Pipe Jaw Capacity | 1/4 – 2-1/2 in |
| Max Opening Capacity | 3-1/2 in |
Product Details
| Type | Bench & Pipe Combination Vise |
| Color | Gray |
| Style | Round Channel |
| Manufacturers Part Number | WL9-28840 |
| Base Type | 360° Swivel |
| Brand | Wilton |
Warranty
| Warranty | Lifetime |