6' X 8' Heat Treated Fiberglass Welding Blanket, 18 oz. Beige - BIS-18-0608
Write a Review
|
Questions & Answers (0)
Product Description
6' X8' 18 Oz Heat Treated Fiberglass
18 oz Heat Treated Fiberglass. An economical welding blanket that will withstand temperatures to 1000 degrees. Ideal for insulation pads, pipe lagging, safety barriers curtains and shields. These blankets resist most acids, alkalis and solvents. Provides protection from sparks and light splatter. Custom sizes available upon request. Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.
18 oz Heat Treated Fiberglass. An economical welding blanket that will withstand temperatures to 1000 degrees. Ideal for insulation pads, pipe lagging, safety barriers curtains and shields. These blankets resist most acids, alkalis and solvents. Provides protection from sparks and light splatter. Custom sizes available upon request. Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 |
| Height | 8 ft |
| Weight | 1 lbs |
| Grommet Spacing | 24" |
| Thickness | 35 mil |
| Fabric Weight per Square Yard | 18 oz. |
| Size | 6 x 8 ft |
Product Details
| Type | Welding Blanket |
| Material | Heat Treated Fiberglass |
| Color | Beige |
| Manufacturers Part Number | BIS-18-0608 |
| Brand | Mauritzon |