The 7306 Fiberglass 6-foot Step Ladder has a duty rating of 375 pounds and features a heavy duty aluminum HolsterTop®. With a full set of horizontals and heavy duty internal spreaders, these ladders are built for the long haul. The molded external rail shields and the EDGE® bracing system help decrease damage to the rails. The slip-resistant Traction-Tred® steps are single riveted and have extra wide knee braces. The GLAS*MARK® Violator stripes increase the visibility of the ladder on the jobsite. Fiberglass rails are non-conductive for working near electricity.
Werner 6' Fiberglass Step Ladder w/ Aluminum Tool Tray 375 lb. Cap - 7306
|
Questions & Answers (0)
Product Description
PRICE
$227.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 25 in |
| Height | 72 in |
| Weight Capacity | 375 lbs |
| Weight | 22.5 lbs |
| Height to Top Step/Platform | 6' in |
Product Details
| Assembly Required | No |
| Number of Steps | 6 |
| Color | Yellow |
| Duty Rating | 1AA |
| Material | Fiberglass |
| Manufacturers Part Number | 7306 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI & OSHA |