Little Giant®Fuel Tank
Write a Review
|
Questions & Answers (0)
Product Description
Little Giant Fuel Tank
vertical paint tray is specially designed to fit the Little Giant Select Step, and any Little Giant multi-use ladder (sold separately). The Fuel Tank holds a full gallon of paint and sports a convenient carrying handle and a stand-alone base to prevent tipping if you decide to use it as a paint bucket. Justfill the Fuel Tank vertical paint tray to the right level, dip your roller in the paint, run it over the molded ridges, and paint. The Fuel Tank allows you to work with significantly more paint, so the days of continuous filling and spilling with your traditional paint roller tray are in the past. A handy magnetized paint roller and brush holder keeps your tools out of your paint, and your paint off of your floor.
PRICE
$42.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 144 in |
| Width | 5 in |
| Height | 84 in |
| Weight | 3 lbs |
Product Details
| Material | Aluminum |
| Description | Fuel Tank Paint Tray |
| Manufacturers Part Number | 15050-001 |
| Brand | Little Giant |