M&W 6' Fixed Spreader Beam, Yellow - 100000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
6' 100000lb-WLL Fixed Spreader beamm, is manufactured to exceed all ASME B30.20 and OSHA regulations. Powder coated safety yellow for increased visibility, proof loaded and shipped with certification paperwork, minimum top rigging angle = 45 degrees. Made in USA.
PRICE
$12,749.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 144 in |
| Width | 40 in |
| Height | 84 in |
| Weight Capacity | 100000 lbs |
| Weight | 475 lbs |
| Spread | 72 in |
| Head Room | 10 in |
Product Details
| Assembly Required | No |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 20187 |
| Brand | M&W |