Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB2256443

MPN #: 305321

Omnimed® 305321 Aluminum Adjustable Face Mask Box Holder

Product Description
Omnimed® adjustable PPE holders are constructed of durable aluminum and easily accommodate most boxes of masks, bouffant, gowns and shoe covers. They are ideal for use in medical, lab and food prep functions or any area where cross contamination is an issue or personal protective equipment is needed. These easy loading holders accommodate one or multiple boxes depending on box size. The holders can be mounted horizontally on a variety of surfaces. Mounting hardware not included.

Features:
  • Anodized aluminum holder
  • Holds one+ face mask box depending on box size
  • Adjusts to width of box/boxes
  • Adjusts from 4.5"W to 8.5"W and 4.5"D to 6.25"D
  • 5 years limited warranty
Face mask box holder only. Face mask box shown is not included.

PRICE
$77.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/2 to 8-1/2 in
Depth4-1/2 to 6-1/4 in
Height9 in

Product Details

TypeFace Mask Holder
ColorAluminum
StyleTop Loading
Mounting LocationWall
CapacitySingle
MaterialAluminum
DescriptionAdjustable Face Mask Box Holder
Package Quantity1
Manufacturers Part Number305321
BrandOmnimed

Warranty

Warranty5 yr