Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Omnimed

Model # :WBB3253195

MPN #: 291706M

Omnimed 6-Flag Room ID System, Magnetic Mount, 8"L Aluminum Flags

Product Description
Omnimed Room Flag Systems promote efficient operations by providing a clear visual signal for staff. Systems are constructed of a black steel post with moveable, non-electric flags that can easily rotate 180 degrees. The flags are made of durable powder coated aluminum and come in bright attractive colors. This 6 flag system has 8" red, blue, orange, green, yellow and grey flags. Individual flags can be inverted to reverse the color order. Flags can be mounted on multiple surfaces either by hardware or the 2 included magnets. Units have a 5-year warranty.

PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width1/8 in
Height9-1/2 in
Weight0.5 lbs

Product Details

Assembly RequiredNo
TypeRoom ID Flag System
MaterialAluminum
Package Quantity1
ColorMulti-Colored
Manufacturers Part Number291706M
BrandOmnimed

Warranty

Warranty5 yr