Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WB694854BKKD3

Global Industrial™ 6' Outdoor Bench with Back & 3 Arms, Vertical Steel Slat, Black

Product Description
✓ Center armrest for added support and comfort
✓ Contemporary open-slat design with a corrosion-resistant black powder-coat finish
✓ 5/16" steel to withstand the elements year-round

Built for everyday outdoor use, the black Global Industrial™ 6' Outdoor Bench With Backrest And Triple Armrests offers durable, outdoor seating that lasts. Designed with purpose, industrial-strength, an upright back, and a three-armrest design for added support, this bench offers pedestrians respite at schools, camps, parks, break areas, and similar public environments. It's simple and easy-to-maintain open-slatted design helps prevent snow accumulation, standing water, moisture buildup, and deters vandalism and graffiti. Wide-slatted back and broad, low-profile armrests provide additional ergonomic support. This bench is protected by a scratch- and corrosion-resistant black powder coat, and built with sturdy 5/16" thick steel, providing long-lasting durability for outdoor environments through various climates. 1-Year Limited Warranty.

  • Pre-drilled mounting holes to permanently install on any surface
  • Includes all assembly hardware
  • 17-1/2" seat height from ground
  • 17" seat depth
  • PRICE
    $949.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    949.00
    Buy 3 units - 4 units
    919.00Save $30.00 (3%)
    Buy 5+ units
    899.00Save $50.00 (5%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length72 in
    Width27 in
    Height31 in
    Weight Capacity600 lbs
    Weight242 lbs
    Seat Length68 in
    Seat Width17 in
    Seat Height17-1/2 in

    Product Details

    Assembly RequiredYes
    TypeBacked Bench
    Frame Color FamilyBlack
    ColorBlack
    Finish TypePowder-Coated
    MaterialSteel
    Frame MaterialSteel
    Arm TypeFixed Arms & Center Armrest
    Manufacturers Part Number694854BKKD3
    Mounting StyleSurface
    CollectionSteel Slat Collection
    BrandGlobal Industrial

    Warranty

    Warranty1 Year yr