Features:
- 6' length
- Powder coated finish
- All MIG welded legs are made from 3/4" laser cut steel plate
- Fully welded
- Portable and/or surface mount
Weights & Dimensions
| Length | 72-1/2 in |
| Width | 24-5/8 in |
| Height | 26-1/2 in |
| Seat Length | 72 in |
| Seat Width | 24-5/8 in |
| Seat Height | 18-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Flat Bench |
| Frame Color Family | Black |
| Color | Black |
| Finish Type | Powder-Coated |
| Material | Steel Slat |
| Frame Material | Steel |
| Arm Type | Fixed Arms & Center Armrest |
| Manufacturers Part Number | 94-HS6 |
| Mounting Style | Surface |
| Collection | Augusta |
| Brand | UltraSite |