Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB277510BK

Global Industrial™ 6' Square Outdoor Tree Bench, Expanded Metal, Black

Product Description
The Global Industrial™ Square Outdoor Tree Benches are ideal for parks, campuses, plazas, and more. Benches are made using heavy-gauge expanded metal mesh with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. 7 Year Limited Warranty.

Specifications:
  • Overall Dimensions: 72"L x 72"W x 19"H
  • Seat Dimensions: 72"L x 18"W x 19"H
  • Center Opening: 36"L x 36"W
  • Weight Capacity: 2200 lb. evenly distributed
  • Expanded metal benches
  • Thermoplastic finish with powder coated frame
  • All stainless steel hardware
  • Portable or surface mount


PROMOTIONAL PRICE
$699.00

was $829.00
Save $130.00 (16%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width72 in
Height19 in
Weight165 lbs
Seat Length72 in
Seat Width18 in
Seat Height19 in

Product Details

Assembly RequiredYes
TypeTree Bench
Frame Color FamilyBlack
ColorBlack
Finish TypeThermoplastic
MaterialExpanded Metal
Frame MaterialSteel
Arm TypeArmless
Manufacturers Part Number277510BK
Mounting StyleSurface
CollectionExpanded Metal Collection
BrandGlobal Industrial

Warranty

Warranty7 Years yr