Triplett 6-in-1 Multifuctional Pliers, 8-1/2" Nose, Chrome Vanadium/Thermoplastic Grip
Write a Review
|
Questions & Answers (0)
Product Description
The Triplett Model TT-290 6-in-1, 8.5" long nose multifuctional plier cuts, strips and crimps. Made of polished chrome vanadium, drop forged and heat treated for exceptional strength & durability. The 6 functions include: Gripping and Looping, Screw Extractor, Stripping (10-8 AWG Solid 12-20 AWG stranded), Wire Cutting (2.0mm), Screw Shearing (6-32 & 8-32), and Crimping. It features a comfortable thermoplastic rubber grip & handle.
PRICE
$51.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/8 |
Product Details
| Wire Cutter | Yes |
| Spring Loaded | No |
| Package Quantity | 1 |
| Handle Color Family | Multi-colored |
| Manufacturers Part Number | TT-290 |
| Handle Style | Comfort Grip |
| Case Included | No |
| Handle Type | Comfort Grip |
| Brand | Tripplet |
Warranty
| Warranty | 1 yr |