Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Jokari

Model # :WBB985456

MPN #: 30400

Jokari® Uni-Plus Cable Stripper for 8 - 15mm Common Round Cables

Product Description
Jokari® Uni-Plus Cable Stripper for 8 - 15mm Common Round Cables

This tool is a quality Product made in Germany by JOKARI. The JOKARI-Krampe GmbH is a leading producer of cable stripping and de-insulating technology. JOKARI produce since more than 40 years specialist tools for a wide range of applications that allow simple, fast, and precise cable stripping. The Jokari cable strippers are a must-have on every building site because of their comfortable and effective use. These tools impress with their easy-of-use and high-end quality. Original JOKARI cable strippers allow effortless work even in tight or hard-to-reach places. The UNI-PLUS is a cable Stripper for building installation and industrial cables with diameter from 5/16 to 19/32" (8 to 15 mm), including stripping device and length stop for inner conductors AWG 16 and 14 (1.5 and 2.5 mm²).

Features:
  • Cable stripper for building installation and industrial cables with diameter from 5/16 to 19/32"
  • Including stripping device and length stop for inner conductors AWG 16 and 14
  • Ideal Tool for harder cabels
  • Very light weight tool for fast professional work
  • Original JOKARI quality Product made in Germany
PRICE
$29.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.12 in
Width1.5 in

Product Details

Manufacturers Part Number30400
DescriptionCable Stripper
BrandJokari