Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jokari

Model # :WBB985451

MPN #: 30155

Jokari® Secura No. 15 Cable Stripper for 8 - 13 mm Common Round Cables

Product Description
Jokari® Secura No. 15 Cable Stripper for 8 - 13 mm Common Round Cables

This tool is a quality Product made in Germany by JOKARI. The JOKARI-Krampe GmbH is a leading producer of cable stripping and de-insulating technology. JOKARI produce since more than 40 years specialist tools for a wide range of applications that allow simple, fast, and precise cable stripping. The Jokari cable strippers are a must-have on every building site because of their comfortable and effective use. These tools impress with their easy-of-use and high-end quality. Original JOKARI cable strippers allow effortless work even in tight or hard-to-reach places. The SECURA No. 15 is a universal stripper for stripping all standard round cables with diameters from 5/16 to 1/2" (8 to 13 mm) Ø, including NYM 3x1.5 to 5x2.5 mm². For this Tool with TIN-coated blades is no cutting depth adjustments required. Range: round cable diameters from 8 to 13 mm Ø The NEW SECURA No. 15 offers: • Secure grip achieved by introducing soft padding for non-slip grips. • Technically improved functionality. • New locking mechanism prevents the unwanted opening of the tool. • Absolutely straightforward longitudinal cuts - with innovative internal cable duct. • Redesigned blade layout and intake to stop cable waste from jamming the tool. • Durable and ergonomically designed pocket clip.

Features:
  • Universal stripper for stripping all standard round cables with diameters from 5/16 to 1/2" (8 to 13 mm) Ø, including NYM 3x1.5 to 5x2.5 mm²
  • Secure grip achieved by introducing soft padding for non-slip grips
  • Absolutely straightforward longitudinal cuts - with innovative internal cable duct
  • Durable and ergonomically designed pocket clip
  • Special Titanium-Nitride coating (TIN) to achieve longer life, faster cutting, and less wear
PRICE
$49.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.88 in
Width1.38 in

Product Details

Manufacturers Part Number30155
DescriptionCable Stripper
BrandJokari