Global Industrial
Model # :WB133727
Global Industrial 6" Caster Set w/ Brakes for Jobsite Boxes, Non-Marking Polyurethane
|
Questions & Answers (0)
Product Description
The durable Global Industrial 6" Caster Set with Brakes features non-marking polyurethane and holds up to 2,200-pounds of weight for reliable service. Compatible with all Knaack jobsite storage models and Global Industrial models 133730, 133724, 133723, and 133722.
Includes: 2 ridgid and 2 brake casters
Weight Capacity: 2,200 lbs.
Non-marking polyurethane
PRICE
$119.95
1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 6 in |
| Weight Capacity | 2200 lbs |
| Caster Size | 6 x 2 in |
Product Details
| Type | Polyurethane Caster Set |
| Material | Non-Marking Polyurethane |
| Color | Silver |
| Manufacturers Part Number | 133727 |
| For Use With | Global Industrial & Knaack Jobsite Boxes |
| Brand | Global Industrial |