Global Industrial
Model # :WB952105E
Global Industrial Steel Deck Truck 36x24 1000 Lb. Cap. 5" Polyurethane Casters - Ergo Handle
|
Questions & Answers (0)
Product Description
STEEL DECK PLATFORM TRUCK WITH ERGO HANDLE
All welded heavy duty, 14-gauge steel deck, reinforced with internal longitudinal stiffening members for extra strength. Non-marring integral corner bumpers protect walls. Features a removable Ergo pipe Handle, which helps reduce strain on the back, wrists and arms. Bolt-on casters are double-ball race, two swivel and two rigid. Durable baked enamel finish.
All welded heavy duty, 14-gauge steel deck, reinforced with internal longitudinal stiffening members for extra strength. Non-marring integral corner bumpers protect walls. Features a removable Ergo pipe Handle, which helps reduce strain on the back, wrists and arms. Bolt-on casters are double-ball race, two swivel and two rigid. Durable baked enamel finish.
PRICE
$335.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Weight Capacity | 1000 lbs |
| Weight | 79 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 24 in |
| Deck Length | 36 in |
| Deck Height | 7-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Flatbed Truck |
| Deck Material | Steel |
| Color | Gray |
| Wheel Type | Solid |
| Handle Type | Ergonomic Handle |
| Material | Steel |
| Manufacturers Part Number | 952105E |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |