- Set of 4 Total Casters with 2 Fixed & 2 Swivel with Brakes
- Heavy-duty wheels never puncture or go flat
- All purpose rubber tread for grip on many surfaces
- 3" x 3" Hole Patterns
- 3600lb Load Rating
Crescent JOBOX 6" Casters Set of 4 with 2 Fixed and 2 Plain Swivel with Brakes
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$145.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 6 in |
| Caster Size | 6x2 in |
Product Details
| Type | Caster Set |
| Material | Rubber |
| Description | 6" Caster Kit for JOBOX® Cabinets |
| Color | Silver |
| Manufacturers Part Number | 1-321990 |
| Brand | Jobox |