6 Incandescent Housing For Remodel Construction
Intended Use:
Recessed incandescent housings for 2x8 new construction. Approved for direct burial in insulation and all ceiling and wiring types.
Listings:
UL Listed to U.S. and Canadian safety standards.
Construction:
L7X: Air-tight, galvanized steel pan with aluminum can and junction box with four built-in ROMEX® clamps and ground wire. Rated for 90°C. Factory-installed captive bar hangers that span up to 24 o.c. and feature stepped shank nail with integral T-bar locks. Two locking screws hold fixture position. Socket clips to trim to ensure proper and consistent lamp position. Trim retention (clips): Retaining clips riveted to top of reflector hold trim inside housing. Trim retention (TOR): Two side-mounted torsion springs on the trim and two receiving brackets in the can, ensure a consistently tight fit with the ceiling. Suitable for ceilings up to 1-1/2 thick.
Lithonia L7xr R6 6" Incandescent Housing For Remodel Construction - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$120.00 Sold in packages of 6 / $20.00 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12.25 in |
| Width | 7.25 in |
| Height | 7.5 in |
| Weight | 3 lbs |
Product Details
| Type | 6" remodel IC/non-IC rated |
| Description | 6 Incandescent New Construction Housing |
| Series | L7X |
| Manufacturers Part Number | L7XR R6 |
| CI Code | 122H7H |
| Brand | Lithonia Lighting |