Sunlite® LED Square Recessed Slim Downlight Fixture, 12W, 950 Lumens, White, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
This 6-inch LED Recessed Slim Downlight from Sunlite® features innovative technology that allows you to choose the color temperature at the time of installation. Selectable 27K/30K/35K/40K/50K color, depending on your preference, using a switch located on the back of the fixture. Its slim feature allows them to be installed in limited clearance areas. Use for new installations or as a replacement for existing recessed lighting. LED technology means 35,000 hours of maintenance-free service. No ladders to climb or difficult-to-reach bulbs to replace. Comparable output to a 75-watt bulb while only using 12 watts of electricity. Estimated annual energy costs of $1.45 (Based on 3 Hrs./Day at $0.11/kWh). Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. Built-in long-life LED technology means 35,000 hours of maintenance-free service. No ladders to climb or difficult-to-reach bulbs to replace. This fixture is ETL Listed for Wet Location Installation. Good for commercial or residential installations. Suitable for entryways, bedrooms, kitchens, hallways, bathrooms, and more.
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-7/8 in |
| Width | 6-7/8 in |
| Height | 1 in |
Product Details
| Type | LED Recessed Lighting |
| Average Life | 35000 hr |
| Color Temperature | 2700, 3000, 3500, 4000, 5000 K |
| Color | White |
| CRI | 90 |
| Wattage | 12 W |
| Voltage | 120 V |
| Material | Aluminum/Polycarbonate |
| Description | LED Square Recessed Slim Downlight Fixture |
| Manufacturers Part Number | 41708-NS |
| Bulb Type | LED |
| Lumens | 950 |
| Brand | Sunlite |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL, Energy Star |