- EPDM Rubber With Polyethylene Helix
- Lightweight, Rugged, Flexible Suction/Discharge Hose
- Use for Agricultural, Rental, Mining & Construction
- Polyethylene Helix Reinforcement Serves as a Scuff Strip
6" x 20' Fertilizer Solution Suction / Discharge Hose Assembly w/Cam Lock and King Nipple
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,399.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Weight | 92 lbs |
| Diameter | 6 in |
Product Details
| Material | EPDM Rubber, Aluminum, Steel |
| Description | Hose W/Connections |
| Color | Yellow |
| Connection Style | Alum C x Plated Steel Nipple |
| Manufacturers Part Number | 98128260 |
| PSI | 35 psi |
| Brand | Apache Hose & Belting |