- 0.0006" T.I.R. Repeatability with Fine Adjustment
- Forged Steel Body
- SET-TRUchucks use micro adjustment screws achieving extremely high gripping concentricity
- 2-Piece Hard Reversible TMX American Tongue and
- Groove Jaw System
- Compatible with TMX Rotary Table Packages
- Chucks 20" and above have T-Slots
- Max Gripping Force: 5500 lb-ft
6-Jaw 2Pc SET-TRU Scroll Chuck, Forged Steel, Plain Back, 12"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,469.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimension B | 7.087 |
| Diameter | 12" |
| Dimension D4 | 2.68 - 7.17 in |
| Dimension D1 | 0.47 - 5.16 in |
| Dimension E | 4.055 |
| Dimension F | 11.260 |
| Dimension D2 | 3.74 - 8.46 in |
| Dimension D3 | 7.56 - 12.40 in |
| Dimension C | 0.787 in |
| Chuck Size | 12 in |
| Dimension D5 | 5.91 - 10.08 in |
Product Details
| Number of Pieces | 2 |
| Mount | Front |
| Material | Steel |
| Manufacturers Part Number | 3-868-1200P |
| Brand | TMX |
| Max RPM | 1900 rpm |
| Type | Scroll |
| Color | Silver |
| Chuck Type | SET-TRU Scroll |
| Style | Plain Back |
| Country of Origin | Import |
| Number of Jaws | 6 |
| Description | SET-TRU Scroll Chuck |
Warranty
| Warranty | 2 yr |