Pro-Line 6" Leg Extender, Adjusts Model HD from 30" to 36" 1" Increments, Painted Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
6" Leg Extenders. Formed heavy duty steel channel sleeves in to bottom of each leg to adjust station on 1" increments. Set of four. Optional for Proline four leg workbenches without adjustment. Set of four comes complete with hardware and leveling feet for micro adjustment between 1". Painted Light Gray.
PRICE
$97.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 2 in |
| Height | 11 in |
Product Details
| Type | Leg Extender |
| Country of Origin | USA |
| Material | Steel |
| Color | Gray |
| Leg Type | Adjustable |
| Manufacturers Part Number | HDLE-6-A31 |
| Brand | Pro-Line |