Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Broan

Model # :WBB2240259

MPN #: 413001

Broan 413001 30 Inch Range Hood, Non-ducted, 2-Speed Rocker, Light, 160 CFM

Product Description
The 41000 series of non-ducted under cabinet hoods are made to exacting Broan standards, providing effective filtration, high quality and value. The range hood comes in a variety of appliance matching colors and widths, and includes a removable combination grease-charcoal filter for cleaner indoor exhaust recirculation, a fan designed for years of trouble free service, a protective lamp lens that distributes light evenly over the cook-top and control switches for fan speed and light activation.


Features:

  • Installs as non-ducted only with charcoal filter.
  • A protective lamp lens distributes light evenly over the cook-top and accepts up to 75W bulb (bulb not included).
  • This range hood can work in an ADA-compliant application.


PRICE
$105.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17.5 in
Width30 in
Height6 in

Product Details

ColorWhite
Amperage2 A
Voltage120 V
IncludesRange Hood, Charcoal Filter
ControlRocker
CFM High160 CFM
MaterialPainted Steel
Manufacturers Part Number413001
BrandBroan

Compliance & Certifications

Energy Star CertifiedN
CertificationsUL listed