6' Lexington Bench, Perforated Metal, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 6' perforated bench has a cast metal frame. The depth, height and attached seat arms meet ADA accessibility requirements. Bench can be both portable and/or surface mounted. Perforated Style. Black finish.. 72"W x 25"D x 31"H Overall Dimensions.
PRICE
$2,225.00
1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 25 in |
| Height | 31 in |
| Seat Length | 72-1/8 in |
| Seat Width | 18 in |
| Seat Height | 18 in |
Product Details
| Type | Backed Bench |
| Frame Color Family | Black |
| Color | Black |
| Material | Perforated Metal |
| Frame Material | Steel |
| Manufacturers Part Number | TBK954-P6BK |
| Mounting Style | Surface |
| Brand | UltraPlay |