6' Parkview Stainless Steel Skyline Bench, Black
Write a Review
|
Questions & Answers (0)
Product Description
Provide a durable and stylish resting area with an attractive bench. The gentle sloping armrests and curved back make this bench stylish and comfortable. Engineered to withstand harsh weather conditions for year-round use, this Skyline Series bench features a durable, powder-coated black surface with stainless steel arms and legs. This product has Warranty of 1 Year.
PRICE
$1,949.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 76-1/2 in |
| Width | 27-1/4 in |
| Height | 35-1/2 in |
| Weight | 61 lbs |
| Seat Length | 72 in |
| Seat Width | 15-1/2 in |
| Seat Height | 16-3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Backed Bench |
| Frame Color Family | Silver |
| Color | Black |
| Material | Perforated Metal |
| Frame Material | Stainless Steel |
| Arm Type | Fixed |
| Manufacturers Part Number | 725101 |
| Mounting Style | Surface |
| Collection | Parkview |
| Brand | Commercial Zone |
Warranty
| Warranty | 1 Year yr |