6" Long 304 Stainless Steel Straight Connectors for Quick Clamp Fittings - for 1" Tube OD
Write a Review
|
Questions & Answers (0)
Product Description
6" Long 304 Stainless Steel Straight Connectors for Quick Clamp Fittings - for 1" Tube OD
Connect straight to straight runs of tubing. Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.
Connect straight to straight runs of tubing. Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| For Tube OD | 1" |
| For Flange OD | 1.984" |
Product Details
| Interior Smoothness, Ra | 32 |
| Type | Connector |
| Material | 304 Stainless Steel |
| Appearance | Polished Matte Finish |
| Package Quantity | 1 |
| Tube Connection Type | Quick-Clamp |
| Manufacturers Part Number | ZUSA-STF-QC-27 |
| Shape | Straight |
| Brand | USA Sealing |