6 Pack Caster Frame
Write a Review
|
Questions & Answers (0)
Product Description
Gives the 6-Pack Cylinder Rack mobility to go anywhere! Limited warranty of 1 year.
PRICE
$239.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 32 in |
| Height | 4-1/2 in |
| Weight | 50 lbs |
Product Details
| Assembly Required | No |
| Material | Poly-Rigid |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 7204-BK |
| Brand | ENPAC |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA |