Chrome Oxygen Cylinder Rack, For Use with 28 C, D, E or M9 Cylinders
Write a Review
|
Questions & Answers (0)
Product Description
Chrome Oxygen Cylinder Rack, For Use with 28 C, D, E or M9 Cylinders
Comes with bolt down feet. Chrome plated finish. Reinforced double bar shelf frames. Modular design saves on shipping. Assists in OSHA compliance.
Comes with bolt down feet. Chrome plated finish. Reinforced double bar shelf frames. Modular design saves on shipping. Assists in OSHA compliance.
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35-3/8 in |
| Width | 20-1/2 in |
| Height | 15-7/8 in |
| Weight | 22.9 lbs |
| Size | 28 Cylinders |
Product Details
| Type | Oxygen Carriers, Carts & Racks |
| Description | Oxygen Cylinder Rack |
| Color | Chrome |
| Manufacturers Part Number | 18141 |
| For Use With | (28) C, D, E or M9 Cylinders |
| Brand | Drive Medical |
Warranty
| Warranty | Lifetime Limited |