6 Pack Cylinder Rack
Write a Review
|
Questions & Answers (0)
Product Description
Maximize floor space while eliminating clutter and safety hazards by properly storing your industrial cylinders. Efficiently sized to easily move through standard doorways and is forkliftable! (Do not forklift while loaded) Handles cylinders 3" to 10" diameter. Add optional lower strap to bottom for extra security (Part #: 7205-BK); ramp (Part#: 7203-BK) makes handling cylinders easier. Limited warranty of 1 year. OSHA 29 CFR. 1910.253 Compliant
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$589.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 31 in |
| Height | 41 in |
| Weight Capacity | 1200 lbs |
| Weight | 62 lbs |
| Cylinder Size | 3" - 10" Dia. |
Product Details
| Assembly Required | No |
| Type | Rack |
| Color | Yellow |
| Style | Stationary |
| Capacity | 6 Cylinders |
| Cylinder Type | Any |
| Material | Poly-Rigid |
| Package Quantity | 1 |
| Manufacturers Part Number | 7202-YE |
| Brand | ENPAC |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA |