The Global Industrial's Simple-Lock nailless wooden shipping crate is lighter, stronger and easier to assemble and fill than your standard pine or spruce box. This Simple-Lock crate ships and stores flat, saving money and space. The chamfered 1/4" plywood provides strength and durability. Its stamped integral metal rails and buckles provide structure and support. The Simple-Lock buckle and slot system allows for safe and easy assembly. This crate meets ISPM-15 international shipping requirements. The provided dimensions are inside dimensions of the product.
Global Industrial
Model # :WBB2352202
Global Industrial 6 Panel Shipping Crate w/ Lid & Pallet, 83-1/4"L x 23-1/4"W x 17-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 84 in |
| Width | 24 in |
| Height | 24 in |
| Inside Length | 83-1/4 in |
| Inside Width | 23-1/4 in |
| Inside Height | 17-1/2 in |
| Stacked Weight Capacity | 7000 lbs |
| Weight Capacity | 3500 lbs |
| Weight | 101 lbs |
| Thickness | 1/4 mil |
Product Details
| Assembly Required | Yes |
| Color | Brown |
| Series | Simple-Lock |
| Fork Entry | 2-Way |
| Recyclable | Yes |
| Style | Crate with Lid & Pallet |
| Capacity | 19.6 ft³ |
| Pallet Included | Yes |
| Description | 6-Panel Crate |
| Package Quantity | 1 |
| Manufacturers Part Number | B2352202 |
| Stack and/or Nest | Stack |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | ISPM 15 |