Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB2939925

MPN #: 82554

Gearwrench® 6 Piece Long Length Hex Bit Metric Socket Set With 3/8" Drive Tang

Product Description
Living up to the reputation of the brand, the Gearwrench® chrome bit sockets deliver unprecedented speed, strength, and access to almost any job. Large, hard-stamped markings allow for easy identification and can be easily recognized as SAE (double line) or metric (knurled line). Available in standard, mid, and long bit lengths, the chrome hex bit sockets include the most commonly used sizes. The bits are manufactured from S2 steel to the highest tolerances to guarantee a precise fit. Gearwrench® sockets will get the job done.

Features:
  • Long length hex bit for additional access to hard-to-reach fasteners
  • S2 steel insert bits offer maximum strength
  • Heat-treated socket bases provide lasting durability
  • Double line (SAE) and knurled (metric) ring help easily identify standard and metric sockets
  • Hard stamped size markings
  • Bright, full polish chrome finish easily wipes clean and resists corrosion
  • Includes socket rail for storage and organization
  • Meets or exceeds ASME specifications


PRICE
$99.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Set Size Range4mm - 10mm
Drive Size3/8 in

Product Details

Measuring SystemMetric (MM)
Number of Pieces6
MaterialAlloy Steel
DescriptionHex Bit Metric Socket Set
ColorSilver
Manufacturers Part Number82554
Tip TypeHex
BrandGearwrench