Metric Socket Set, 1/4" Drive, 6 Point, 21 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Metric Socket Set, 1/4" Drive, 6 Point, 21 Piece
21-piece 1/4" drive metric socket set includes: nine short sockets from 4 mm-11 mm; seven deep sockets from 5-1/2 mm-11 mm; push button ratchet; universal joint; 2" and 4" extensions and spinner. All sockets are 6-point chrome vanadium. Packaged in blow-molded case.
21-piece 1/4" drive metric socket set includes: nine short sockets from 4 mm-11 mm; seven deep sockets from 5-1/2 mm-11 mm; push button ratchet; universal joint; 2" and 4" extensions and spinner. All sockets are 6-point chrome vanadium. Packaged in blow-molded case.
PRICE
$73.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 1/4 in |
| Size | Asstd. |
Product Details
| Type | Metric |
| Number of Pieces | 21 |
| Material | Chrome Vanadium Steel |
| Manufacturers Part Number | KTI-26000 |
| Brand | K-Tool International |