Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tekton

Model # :WBB3787920

MPN #: LRD94801

Tekton 6 Piece Mini Pry Bar Set with Mini Stacking Tool Box

Product Description
Features:
  • Part of the L-BOXX® Stacking Organization System: This module easily integrates with all other components in the L-BOXX® family of products
  • Secure Latch Connection: Connect the box to other Mini Stacking Tool Boxes with secure latches
  • Carrying Handle: The handle on top of the box allows one or more boxes latched together to be carried easily
  • Optimized Laser-Marked Foam Layouts: We designed and cut the foam for this set in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit
  • Two Color Foam: Two color-contrasting foam layers are permanently bonded together with a heat lamination process, making any missing tools immediately visible
  • Part of the L-BOXX® Stacking Organization System: This module easily integrates with all other components in the L-BOXX® family of products, providing virtually infinite options for configuring your own custom organization system.
  • Stack Multiple Boxes: The Mini Stacking Tool Box (L-BOXX® Mini) is designed for small parts, accessories, and tools. Boxes can be stacked together or used independently. The top lid has a carrying handle.
  • Cut in Michigan: We design and cut each foam organizer in our Grand Rapids, Michigan, manufacturing facility to optimize for high density, easy access, and secure fit.
  • Foam Materials and Construction: We use USA-made, closed-cell polyethylene foam that won't absorb liquids. It has two bonded layers, with a slightly denser black surface layer for cleaner cutouts and better tear resistance. The red layer beneath creates a shadow board effect, so missing tools are easy to spot at a glance.
Includes:
  • 5/32 Inch x 6-1/2 Inch Straight Mini Pry Bar
  • 5/32 Inch x 6-1/2 Inch 30-Degree Mini Pry Bar
  • 5/32 Inch x 6-1/2 Inch 50-Degree Mini Pry Bar
  • 1/4 Inch x 6-1/2 Inch Straight Mini Pry Bar
  • 1/4 Inch x 6-1/2 Inch 30-Degree Mini Pry Bar
  • 1/4 Inch x 6-1/2 Inch 50-Degree Mini Pry Bar
  • Two-Layer Foam


PRICE
$57.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1.3 lbs
Drive Size5/32", 1/4" in in

Product Details

TypePry Bar Set
Number of Pieces6
Package Quantity1
DescriptionMini Pry Bar Set with Mini Stacking Tool Box
Manufacturers Part NumberLRD94801
BrandTekton