Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Highwood

Model # :WBB3254330

MPN #: AD-KITBALC101-WBR

Highwood® Lehigh 6 Piece Counter Height Balcony Set, Woodland Brown

Product Description
The Lehigh 6-Piece Counter Height Balcony Set is designed to optimize outdoor dining spaces with a clean, elevated profile. The set includes two rectangular tables, each measuring 36 inches in counter height, and four matching counter-height stools. Built to function as a centralized dining solution, the configuration delivers a strong visual presence without excess detail. The dual-table design allows for flexible layout options, enabling efficient use of space and adaptable placement to meet a variety of outdoor environments. The set is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and a 5-year commercial limited manufacturer's warranty. Chairs are load-tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and support up to 400 lbs each. Some assembly is required; see assembly guide.

PRICE
$2,499.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity400 lbs
Weight184 lbs
Seat Width19-5/16 in
Seat Depth14 in
Seat Height24 in
Table Width41-1/2 in
Table Height36 in
Table Length54 in

Product Details

Assembly RequiredYes
Number of Pieces6
Frame Color FamilyWoodland Brown
StackableNo
MaterialPolystyrene
Manufacturers Part NumberAD-KITBALC101-WBR
CollectionLehigh
ShapeRectangular
BrandHighwood
TypeCounter Height Dining Set
ColorWoodland Brown
Table Top Color FamilyWoodland Brown
Cushion IncludedNo
Number of Seats4
Chair Frame MaterialPolystyrene
Seat Color FamilyWoodland Brown
Table Top MaterialPolystyrene
Frame MaterialPolystyrene
Seat MaterialPolystyrene

Warranty

Warranty12 Years Residential, 5 Years Commercial