Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB2939936

MPN #: 80055H

Gearwrench® 6 Piece Phillips®/Slotted Mini Dual Material Screwdriver Set

Product Description
The Gearwrench® mini screwdrivers design is ideal for speed and access. The dual-material handles provide comfort and enhanced performance, while the tri-lobe ergonomic feature gives the user the optimal balance of strength and efficiency. The "Speed Zone" on the handles allows you to rotate the screwdriver with ease in lower-torque applications. The screwdriver's black oxide coating delivers a safe, non-slip grip when working on delicate projects. A combination of color-coded caps, laser-etched sizes and highly legible part numbers on all screwdrivers indicate their tip style.

Features:
  • Ergonomic tri-lobe dual material handle provides the optimal balance of strength and efficiency
  • "Speed Zone" handle design for faster rotation in low-torque applications
  • Dual material handle offers a more comfortable grip and higher performance
  • Non-slip black oxide tip for more secure fit in fastener
  • Oil and solvent resistant handle provides a longer tool life
  • Blades laser etched with part number and size for quick identification
  • Color coded caps indicate tip style for faster, more efficient use
  • Meets or exceeds ASME standards for performance and quality
  • This product has a limited lifetime warranty


PRICE
$29.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1.5mm - 2.5mm
Blade Length2.36

Product Details

Handle MaterialDual Material
Number of Pieces6
MaterialAlloy Steel
DescriptionMini Screwdriver Set
Handle Color FamilyBlack, Orange
Manufacturers Part Number80055H
Tip TypeSlotted, Phillips
Handle TypeStraight
BrandGearwrench